Shop All Wood Chisels
Crown Tools
1/16 Inch - 1.5mm Veiner Gouge
Mfr # 22330
Zoro # G804397907
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel,Brass,Wood
- Handle Color Siver,Golden & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 22330
- Zoro # G804397907
- UPC # 766565223307
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Material | Carbon Steel,Brass,Wood |
Handle Color | Siver,Golden & Brown |
Description
Crown Tools 2233 1/16" - 1.5mm Veiner Gouge is hot forged from the finest carbon steel, hardened and tempered to achieve a Rockwell hardness. The blade is hand ground in the traditional manner, fitted with attractive brass ferruled Beechwood handle, these tools will remain sharp during long periods of demanding professional use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- BAND-IT Center Punch Hand Tool, Length 13 in, Capacity 5/8 in, Stainless Steel (T30069)
- PROTO 1 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (J5760)
- BOSCH 3PK 3 10T Jig Blade (T102H)
- CROWN TOOLS 1/4 Inch M42 Bowl Gouge Standard Grind, 17 Inch Handle (25313)
- CROWN TOOLS 1/4 Inch Bowl Gouge (24145)
- CROWN TOOLS 1/8 Inch - 3 mm Straight Gouge (22270)
- CROWN TOOLS 3/8 Inch Mortise Chisel (21009)
- CROWN TOOLS 3/4 Inch 19mm Roughing Out Gouge, 8-1/2 Inch 216mm Handle, Walleted (24000)
- CROWN TOOLS 1/2-Inch 13-mm Powder Metallurgy Spindle Gouge (25020)
- VULCAN Chisel Wood St 3Pc 1/2-3/4-1In (JL13210)
- Crown Tools Cutting and Shaping Tools