Shop All Screwdrivers
Crown Tools
10 Inch Cabinet Screwdriver
Mfr # 20310
Zoro # G204394209
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver & Brown
- Material Steel & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 20310
- Zoro # G204394209
- UPC # 766565203101
- Country of Origin United Kingdom
- Category Screwdrivers
Details
Color | Silver & Brown |
Material | Steel & Wood |
Description
Fine quality Big Horn Cabinet Screwdriver. This traditionally made old English pattern Cabinet Screwdriver features a Beechwood handle and hardened and tempered high carbon steel blade. 10-Inch, 254mm blade is hand finished to fit a particular screw slot.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY STNLY PLIERS SET 3PK 6""L (84-114)
- DRILL AMERICA 7/8"-18 HSS Plug Hand Tap (DWTST7/8-18P)
- WELLER Crescent Assorted in. X 1/2 in. drive Metric 6 Point Deep Impact Socket Set 8 pc (CIMS3N)
- HHIP 3/8" 5 Piece Indexable Turning & Boring Tool Set (2003-0032)
- CROWN TOOLS 8 Inch Cabinet Screwdriver (20308)
- TENG TOOLS MDT932N 6.5MM Mega Drive Power Thru Flat Screwdriver (MDT932N)
- URREA Striking Bimaterial Screwdriver, Ph #4 x 8 Phillips type. (9188G)
- KLEIN TOOLS Tamper Resistant Torx(R) Bit 6 1/2 in, , Num. of pieces:4 (32585)
- WERA Screwdriver 3/32 in Round (5008007001)
- WILLIAMS SUPERTORQUE Tamper-Resistant Screwdriver, TR25 Torx Point, 247 mm OAL, Polished Chrome (JHWSPR-X-25-5)
- BETA Driver Tx Head w/Handle, T25 (012670025)
- Crown Tools Screwdrivers and Nutdrivers