Shop All Wood Chisels
Crown Tools
1 Inch Square End Scraper
Mfr # 24138
Zoro # G104394026
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Silver,Golden & Brown
- Material Steel, Brass & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24138
- Zoro # G104394026
- UPC # 766565241387
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Silver,Golden & Brown |
Material | Steel, Brass & Wood |
Description
Crown Tools 255 Square End Scraper is hot forged from M2 High Speed Steel (Rockwell 62/64) giving up to six times the edge life of Carbon. It features an ergonomically designed 8-1/2-Inch 216-mm Beechwood handle with heavy duty brass ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH3112)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact ECX 1 Power Bits (25PK) (48-32-4144)
- STAR ASIA 7-Pc 1/4 Dr Deep External Sta (66320)
- VERMONT GAGE Pin Gage, Plus, 0.261 In, Black (911126100)
- CROWN TOOLS 5/16 Inch Mortise Chisel (21008)
- CROWN TOOLS 1/4 Inch Dog Leg Corner Cleaning Chisels (21030)
- CROWN TOOLS 3/8 Inch PM Ellsworth Signature Gouge (25151)
- CROWN TOOLS 1/2 Inch - 13 mm Straight Gouge (22290)
- CROWN TOOLS 1/2 Inch - 13 mm Straight Gouge (22250)
- CROWN TOOLS 3/4 Inch Bowl Finishing Scraper (25323)
- EXCEL BLADES Small U Gouge Chisel Tool Carving Gouge Replacement 2 pcs., 12pk. (20360)
- Crown Tools Wood Chisels