Shop All Wood Chisels
Crown Tools
1 Inch Round Nose Scraper
Mfr # 24057
Zoro # G004394010
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass & Wood
- Handle Color Silver,Golden & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24057
- Zoro # G004394010
- UPC # 766565240571
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Material | Steel, Brass & Wood |
Handle Color | Silver,Golden & Brown |
Description
rown Tools 262 fine quality 1-Inch 25-mm Round Nose Scraper is perfect for achieving a smooth finish after shaping has been completed by other tools. 8-1/2-Inch 216-mm Beechwood Handle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/4" Drive Impact Adapter (84609A)
- KIPP Cam Lever Size: 9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X15)
- IRWIN Utility Knife Utility, 6 1/2 in L (2082101)
- IRWIN 5 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (5CR)
- CROWN TOOLS Woodturning 3/4 Inch Roughing Gouge (24158)
- CROWN TOOLS 1 Inch PM Bowl Gouge (25039)
- CROWN TOOLS 3/8 Inch 10 mm Spoon Bit Gouge (22360)
- CROWN TOOLS 3/4 Inch 19mm Roughing Out Gouge, 8-1/2 Inch 216mm Handle, Walleted (24000)
- CROWN TOOLS 1/4 Inch Mortise Chisel (21007)
- CROWN TOOLS 1/4 Inch M42 Bowl Gouge Standard Grind, 17 Inch Handle (25313)
- SURTEK Professional wood chisel 1" (FF-1)
- Crown Tools Cutting and Shaping Tools