Shop All Wood Chisels
Crown Tools
1-1/4 Inch 32mm Roughing Out Gouge, 14 Inch 354mm Handle, Walleted
Mfr # 24005
Zoro # G604389171
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Silver,Golden & Brown
- Material Carbon Steel & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24005
- Zoro # G604389171
- UPC # 766565240052
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Silver,Golden & Brown |
Material | Carbon Steel & Wood |
Description
Crown Tools 231W 1-1/4" 32mm Roughing Out Gouge, 14" 354mm Handle, Walleted. This traditionally made hot forged gouge is ground and finished by hand. The ideal tool for preliminary work to produce a round shape from square edge spindle stock. Tool is 1-1/4-Inch 32mm with a 14-Inch 354mm Beech handle and a 6-Inch blade.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Orbital Sander, 1.8 lb, , 3/8 in (7100258800)
- KLEIN TOOLS 5 1/8 in Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (D245-5)
- EAZYPOWER Masonry Drill Bit, 3/16", 4" L (87961)
- SEACHOICE Professional Hammer Crimp Tool For 6 Gauge to 4/0 Connectors (61241)
- CROWN TOOLS 3/4 Inch Round Nose Scraper (24056)
- CROWN TOOLS 5/8 Inch Mortise Chisel (21012)
- CROWN TOOLS 1/2 Inch - 13 mm Straight Gouge (22290)
- CROWN TOOLS Woodturning 3/4 Inch Roughing Gouge (24158)
- CROWN TOOLS 1/4 Inch M42 Bowl Gouge Side Grind 18 Inch Handle (25300) (25300)
- CROWN TOOLS 3/8 Inch 10mm Detail Gouge, 12-1/2 Inch 317mm Handle, Walleted (24027)
- SHEFFIELD Sheffield 470796 1 in. Professional Wood Chisel (470796)
- Crown Tools Wood Chisels