Shop All Wood Chisels
Crown Tools
1-1/2 Inch Round Nose Scraper
Mfr # 24135
Zoro # G904394011
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Silver,Golden & Brown
- Material Steel, Brass & Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24135
- Zoro # G904394011
- UPC # 766565241356
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Handle Color | Silver,Golden & Brown |
Material | Steel, Brass & Wood |
Description
Crown Tools 2561 1-1/2" Round Nose Scraper is heavy duty tool which keeps vibration to a minimum. Round Nose Scraper is hot forged from M2 High Speed Steel (Rockwell 62/64) giving up to six times the edge life of Carbon. It features an ergonomically designed 14-Inch 356-mm Beechwood handle with heavy duty brass ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Pencil Grinder, 1/8 in NPT Air Inlet, General, 80,000 RPM, 0.1 hp (12R0380-18)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1290001)
- HHIP MT2 Shank 3" 3-Jaw Lathe Chuck (3900-4706)
- TENG TOOLS 19mm Metric Combination Open and Box End Anti Slip Spanner Wrench (800619)
- CROWN TOOLS 1 Inch PM Bowl Gouge (25039)
- CROWN TOOLS 3/8 Inch 10mm Detail Gouge, 12-1/2 Inch 317mm Handle, Walleted (24027)
- CROWN TOOLS 1/4 Inch Mortise Chisel (21007)
- CROWN TOOLS 1/4 Inch Bowl Gouge (24145)
- CROWN TOOLS 3/8 Inch 10 mm Spoon Bit Gouge (22360)
- CROWN TOOLS Pair 1/2 Inch Skew Wood Chisels (21060)
- SHEFFIELD Sheffield 470796 1 in. Professional Wood Chisel (470796)
- Crown Tools Wood Chisels