Shop All Wood Chisels
Crown Tools
1-1/2 Inch Domed Nose Scraper
Mfr # 24134
Zoro # G404394023
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Brass & Wood
- Handle Color Silver,Golden & Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Tools
- MFR # 24134
- Zoro # G404394023
- UPC # 766565241349
- Country of Origin United Kingdom
- Category Wood Chisels
Details
Material | Steel, Brass & Wood |
Handle Color | Silver,Golden & Brown |
Description
Crown Tools 2562 1-1/2 Inch Domed Nose Scraper is heavy duty to keep vibration to a minimum. Domed Nose Scraper is hot forged from M2 High Speed Steel (Rockwell 62/64) giving up to six times the edge life of Carbon. It features an ergonomically designed 14-Inch 356-mm Beechwood handle with heavy duty brass ferrule.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 9/32 in Size, Deep Socket, black oxide (J7709H)
- BOJO TOOLS Angled Extreme Edge Scraper Tool (ATH-10-XNGL)
- DIABLO Rebar Demon SDS-Max 4-Cutter Full Carbid (DMAMX1430)
- DRILL AMERICA 5/16" HSS Heavy Duty Split Point Stub Drill Bit (D/AST5/16)
- CROWN TOOLS 12 Pieces Woodcarving Set - Display Cardboard Box (22410)
- CROWN TOOLS 3/4 Inch Bowl Gouge (24037)
- CROWN TOOLS 1/4 Inch M42 Bowl Gouge Standard Grind, 17 Inch Handle (25313)
- CROWN TOOLS Bowl Finishing Scraper (24140)
- CROWN TOOLS 3/8 Inch 10mm Detail Gouge, 12-1/2 Inch 317mm Handle, Walleted (24027)
- CROWN TOOLS Beaver Deep Swan Neck Tool (24154)
- IRWIN Wood Chisel, 1/4 x 3-1/2 In, Blue (M44414N)
- Crown Tools Wood Chisels