Crown Sporting Goods SJMP-201 Deluxe Speed Jump Rope with Precision Bearing
Mfr # SJMP-201
Zoro # G103923166
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Sporting Goods
- MFR # SJMP-201
- Zoro # G103923166
- UPC # 796520338548
- Country of Origin China
- Category Exercise Equipment
Description
Better equipment, better results. Maximize your workout with this deluxe, sealed precision bearing speed rope. Constructed with durable, solid rubber, fitted with ergonomic molded handles and foam comfort grips, and assembled with sealed ball bearings, it's a simple but powerful addition to any exercise routine. Build cardio endurance, develop core strength and agility, and improve lower body muscle tone. Speed rope exercise burns over 150 calories in just 15 minutes!
The maximum 10' length is suitable for users up to 6'8", but this one-size-fits-all rope is easily adjustable to any length. Just slide any extra rope right into the handles. Resize on the fly between workout partners!
The lightweight handles with comfort grips are easy on the hands for any length workout, and the sealed precision bearings provide balanced, even rotations with consistent and uninhibited speed. Sprint in place, double under, and criss-cross with confidence. Totally portable and perfect for boxers, crossfitters and regular exercisers alike, you won't find a more effective conditioning tool for less.
Actual Size: 1.5" x 4.25" x 6"
Actual Weight: 0.50 LBS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Carburetor (265-Ju (651P05454)
- SUNBELT Belt, Deck 60" Side Discharge 0" x0" x0" (A-604494)
- GENERAL TOOL & INSTRUMENTS Weasel Garden Claw (91316)
- KOHLER Spring Governor Return (63 089 23-S)
- GOFIT Medium-Resistance Hand Grips (GF-HG)
- ECOWISE Ecowise 84221 Deluxe Workout and Fitness Mat- Blue Dahlia (84221)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1639 Baseline Tactile Monofilament Evaluator; Protective Case for 20 Evaluators (12-1639)
- INOVART Inovart 8065 6 in. Pro Roller Soft Rubber Brayer (8065)
- CHAMPION SPORTS Leather Medicine Ball, 7 kg, 11"D (MB14)
- CANDO INTERNATIONAL Cando 10-0846 Replacement Pinchpins Graded Pinch Finger Exerciser (10-0846)
- RUBBER-CAL Treadmill Mat - 3/16 in. x 4 ft. x 7.5 ft. - Black (03-101-WABD)
- Crown Sporting Goods Exercise Equipment