Crown

Pro Series 48in Natural Gas Outdoor Mobile Grill w Roll Dome Bun Rack and 2 Side Shelves-99000 BTU


product price: $9,614.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Prepare burgers hot dogs steaks chops or kebabs in no time w the Crown Verity CV-MCB-48PRO-NG Pro Series 48in natural gas outdoor mobile grill w roll dome bun rack and 2 side shelves. Designed w the outdoors and frequent transportation in mind this grill is made of 304 stainless steel w handles on each end and double crash bars to protect the controls from damage. Its 14in rear wheels and two total lock casters allow you to easily navigate the grill over any type of terrain from cobble stones to grass.A roll dome cover is included w a built-in thermometer for more precise temperature management and if cooking w the dome closed it can boost your cooking production by up to 40%! The included bun rack promotes even greater efficiency by providing you w a convenient place to toast buns or keep food warm during service. The 2 side shelves provide ample space to store tools and ingredients while the cover will protect your grill when it is not in use.This grill features 7 main pilot burners outputting 15000 BTU each that total 99000 BTU per hour. Cook burgers on one burner and kebabs on another to maximize the cooking space and increase efficiency. These burners are placed every 5 3/4in to ensure even heating and the entire grill has a preheat time of just 5 minutes.Thanks to its unibody construction this grill is lightweight enough to transport but durable enough to handle the outdoors. It has a lower storage shelf that is great for storing extra food pans turners and other grilling accessories up off the ground. The included water pans help to promote safety by reducing the risk of grease fires and they each have a drain port for easy cleaning at the end of your event. Plus this unit ships fully assembled and ready to use!Overall Dimensions:Length: 56inDepth: 28inHeight: 52inCooking Surface Dimensions:Length: 46inDepth: 21in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.