Shop All Grills & Smokers
Crown
Natural Gas Portable Outdoor BBQ Grill / Charbroiler w Roll Dome Outdoor Cover Shelf Bun Rack
Mfr # 255MCB36PKGN
Zoro # G610790329
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$7,303.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown
- MFR # 255MCB36PKGN
- Zoro # G610790329
- Country of Origin Unknown
- Category Grills & Smokers
Description
Cooking outdoors has never been easier or more enjoyable than w this Crown Verity MCB-36-PKG natural gas outdoor BBQ grill / charbroiler set complete w a roll dome removable end shelf outdoor cover and bun rack. Constructed from reliable 304 stainless steel w 5 main pilot burners outputting 15000 BTUs each this grill will heat up to your desired temperature within 6 minutes to minimize recovery time and allow you to start cooking as soon as possible. In addition the burners are located every 5 3/4in for even consistent cooking.A convenient storage shelf and angled legs provide durablity while the tank holder located on the back of the unit provides support for a standard 20 lb. propane tank. Whether you're grilling cheeseburgers and hotdogs or pineapple and kabobs the 34inX21in of cooking surface make this lightweight charbroiler ideal for all of your grilling needs!This Crown Verity MCB-36-PKG is made portable by 2 14in wheels and 2 total-lock casters to allow seamless transition between locations. In addition water pans w drain ports help reduce any grease fire hazard and allow for easy cleaning at the end of every meal. Perfect for country clubs resorts and hotels this unit will withstand consistent use and varying outdoor conditions to ensure longevity. Plus it comes fully assembled so you can begin grilling delicious entrees for your guests right away!Overall Dimensions:Width: 44inDepth: 28inHeight: 36inCooking Surface:Width: 34inDepth: 21in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Combo For Honda Gxv160 5.5 Hp Engines Lawn Mowers (102-263)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (85.215.050A)
- PROPATION Shower & Stream Metal Front Threaded Hose Nozzle (PR881050)
- THE OUTDOOR PLUS 1/2 Quick Connect High Capacity Gas Hose - 96 Length (OPT-QCHOSEHC)
- OLD SMOKEY Products 21 in. Charcoal Grill Silver (#22)
- CHAR-BROIL Char-Broil 214887 Classic 280 2-Burner LP Gas Grill (214887)
- KING KOOKER Outdoor Cooker, Propane, 20" tall, 10qt Aluminum Fry pan (22 PKPT)
- OLD COUNTRY BBQ PITS 1100DFG 20in x 48in Direct Flame Grill (5791100DFG)
- KING KOOKER Double Jet Cooker, 180K BTU, 120qt Aluminum Pot (12013N)
- RANKAM OG2001901-KF Kingsford 22.5 in. Charcoal Kettle Grill (RA576813)
- BACKYARD PRO LPG30RD 30in Stainless Steel Liquid Propane Outdoor Grill With Roll Dome (554LPG30RD)
- Crown Grills & Smokers