Shop All Paint Removers
Crown
Mineral Spirits Mineral Spirits 5 gal
Mfr # OMSM05
Zoro # G805313951
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Flammable
- Application Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown
- MFR # OMSM05
- Zoro # G805313951
- UPC # 23857737516
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 5 gal |
Details
Features | Flammable |
Application | Outdoor |
Description
Crown low odor mineral spirits is a superior thinner for use in reducing most brush applied alkyd and oil paints varnishes and enamels. Use wherever a paint thinner or mineral spirits is recommended by a paint manufacturer. May also be used in place of Turpentine.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA, CO, DE, MD, NH, NY, OH, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS HVLP Spray Gun, Medium, Gravity, 30 oz. (2466-14HV-32SG)
- BINKS Pressure Tank Outfit, 2.8 G (98C-357)
- BINKS Flame Retardant Paper 3ftX300ft 100 lb (29-872)
- WOOSTER 3" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5236)
- CROWN Denatured Alcohol Solvent 1 qt (CR.DA.M.64)
- CITRI-STRIP Citristrip Safer Paint and Varnish Stripper 17 oz (ECSG807)
- RAINGUARD Graffiti Remover, Green, 1 qt. Size (VG-7300)
- M-1 Back to Nature Multi-Strip Advanced Professional Strength Paint Remover 1/2 gal (65764A)
- NAKED GUN Spray Gun Paint Remover, PK12 (ENGC11131)
- SAVOGRAN Strypeeze Paint and Varnish Remover 1 gal (01233)
- TOUGH GUY Graffiti Remover, 1 gal., Bottle, Odorless (36MG09)
- Crown Paint Removers