Shop All Bacteria & Dust Control Mats
Crown Matting Technologies
Walk-n-Clean Mat, Refill Pads, 60 Shts, 24"x30", White
Mfr # CWNWCRPLPDW
Zoro # G501863576
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color White
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CWNWCRPLPDW
- Zoro # G501863576
- UPC # 23244903869
- Country of Origin China
- Category Bacteria & Dust Control Mats
Details
Item | Walk-n-Clean Replacement Mats |
Mat Color | White |
Material | Acrylic |
Description
These replacement pads are the perfect solution for clean rooms, laboratories, pharmaceutical and biotech industries that require critical cleanliness. Shoe-cleaning tacky sheets are treated with an antimicrobial agent to reduce the growth of bacteria. Replacement pads are designed for use with the Crown Clean dirt grabber mat (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reserved Parking Sign, 18" x 12, T1-1186-EG_12x18 (T1-1186-EG_12x18)
- BRADY Label Printer Ribbon, B30 Series, White, 4.33 in W x 200 ft L (B30-R10000-WT)
- SUPERGRIT 4" Stair nosing-4'6" Black (141-BLA46)
- ANSELL USE-880, Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Blue (USE-880-XXL)
- CROWN MATTING TECHNOLOGIES Disposable Tacky Mat with Frame, White, Thickness: 3.18mm (WC 3125SW)
- CROWN MATTING TECHNOLOGIES Disinfectant Boot Bath 32x39-in. Black w/Yellow (BD 3239YB)
- CROWN MATTING TECHNOLOGIES Anti-Bacterial Grid Mat, 2ft.x40ft., Gray (HVR0024CH)
- WEARWELL Tacky Mat, White, 36x45", PK4 (095)
- HIGH-TECH CONVERSIONS Tackified Mat, Gray, 25x45" Tacky T, PK4 (TT-2545-34G)
- CONDOR Tacky Mat, Blue, 26 x 45 In, PK4 (6GRA9)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x45" Tacky T, PK4 (TT-1845-34B)
- Crown Matting Technologies Floor Mats