Shop All Anti-Fatigue Mats
Crown Matting Technologies
Ultra Antifatigue Mat, Gray, 5 ft. L x
Mfr # CD 3435DG
Zoro # G5777600
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CD 3435DG
- Zoro # G5777600
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Details
Item | Ultra Antifatigue Mat |
Color | Gray |
Description
Ultra Antifatigue Mat,3ft.x5ft.,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6002PC)
- SUPER ANCHOR SAFETY 2x4/2x6/2x8 Combination Safety Bar 24"OCx 48" Length. (1013)
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42LA04)
- ZORO SELECT BARRICADE TYPE I INSIDEWALK CLOSEDIN (13-01-010SC)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 60 ft. L x (CK83836YB)
- CROWN MATTING TECHNOLOGIES Floor Runner, Black/Yellow, 75 ft. L x (CXR0036YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 12 ft. L x (SE 3832BP)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Gray, 60 ft. L x (WXR1248LG-60)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 60 ft. L x (SER3824YB)
- CROWN MATTING TECHNOLOGIES Floor Runner, 75 ft. L x Rubber (CRR1824BK)
- WEARWELL 6 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X6BK)
- Crown Matting Technologies Floor Mats