Shop All Anti-Fatigue Mats
Crown Matting Technologies
Ultra Antifatigue Mat, Gray, 3 ft. L x
Mfr # CD 3423DG
Zoro # G5777628
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft.
- Width 2 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Matting Technologies
- MFR # CD 3423DG
- Zoro # G5777628
- UPC # 00023244196568
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Details
Item | Ultra Antifatigue Mat |
Color | Gray |
Description
Ultra Antifatigue Mat,2ft.x3ft.,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEUEWAY Barrier Post, Yellow/Blk Text Belt, 1 Belt (QPLUS-35-ESD)
- OMNIMED Stainless Steel Triple Glove Box Holder (305303)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1341)
- NMC Flammable 3 Dot Placard Sign, Pk25 (DL158TB25)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 3 ft. L x (CD 3423YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 5 ft. L x (SE 3835BP)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 3 ft. L x (K4 0023BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black, 5 ft. L x (K4 0035BK)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (FL 3660BK)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 5 ft. L x (CD 3435YB)
- WEARWELL 12 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X2X12BK)
- Crown Matting Technologies Anti-Fatigue Mats