Shop All Anti-Fatigue Mats
Crown Matting Technologies
Ultra Antifatigue Mat, Black, 12 ft. L x
Mfr # CD 3432DB
Zoro # G5777591
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CD 3432DB
- Zoro # G5777591
- UPC # 00023244196575
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 12 ft. |
Width | 3 ft. |
Details
Item | Ultra Antifatigue Mat |
Color | Black |
Description
Ultra Antifatigue Mat,3ft.x12ft.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 6 (SPT16 6)
- MCR SAFETY Raincoat with Detachable Hood, Yellow, 7XL (360CX7)
- BERNE Jacket, Hooded, Original, 5XL, Regular (HJ51)
- CONDOR Leather Gloves, Single Palm, XL, PR (2MDA7)
- CROWN MATTING TECHNOLOGIES Comfort-King 3/8 2'x3' Royal Blue (CK 0023BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB 0023YD)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black/Yellow, 5 ft. L x (K4 0035YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Black, 5 ft. L x (K4 0035BK)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB Z023YP)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black, 5 ft. L x (T6 W035BK)
- WEARWELL 60 ft. L x PVC Sponge, 1/2" Thick (452.12X4X60BYL)
- Crown Matting Technologies Floor Mats