Shop All Drainage Mats
Crown Matting Technologies
Terra Cotta Raised Surface Rings Drainage Mat 3 Ft W x 5 Ft L, 1/2 In
Mfr # WS CT35TC
Zoro # G0756907
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Terra Cotta
- Length 5 ft.
- Width 3 ft.
- Thickness 1/2"
- Surface Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WS CT35TC
- Zoro # G0756907
- UPC # 232448730878
- Country of Origin Multiple
- Category Drainage Mats
Dimensions
Length | 5 ft. |
Width | 3 ft. |
Size of Drainage Holes | 1.000 in dia |
Mat Length | 5 ft |
Mat Width | 3 ft |
Drainage Hole Diameter | 1.000 in dia |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 5 ft., Width 3 ft., Welding Safe No, Thickness 1/2 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (20GZ66)
- PROPPER Tactical Trouser, Khaki, Size 36X32, PR (F52512525036X32)
- MONTOUR LINE Red Plastic Chain, 2 In, 125 Ft. Long (CH-CH-20-RD-125-BX)
- TINGLEY Orion Winter Boot, Size 13 to 15, PR (7500G)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 20 Ft L, 1/2 In (WS CT32BK)
- CROWN MATTING TECHNOLOGIES Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (WS TF35BK)
- CROWN MATTING TECHNOLOGIES Safety Mat, Black, 36" W x 60" L, 3/4" Thick (WS CT35BK)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 10 Ft L, 1/2 In (WS CT31BK)
- CROWN MATTING TECHNOLOGIES Crown, Safewalk-Light Drainage Safety Mat, Rubber, 36 X 60, Black (WSCT35BK)
- NOTRAX Antifatigue Mat, 3 ft 4 in W x 5 ft 4 in L, 7/8 In Thick (549S4064YB)
- NOTRAX Drainage Holes Antifatigue Mat 3 Ft W x 5 Ft L, 1/2 In (562S0035RD)
- Crown Matting Technologies Floor Mats