Shop All Bacteria & Dust Control Mats
Crown Matting Technologies
Tacky Mat Replacement Pads, White, PK4
Mfr # WC RPLPDW
Zoro # G0756898
product price: $279.99
/pk 4, $70.00/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Film
- Overall Width 24 in
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WC RPLPDW
- Zoro # G0756898
- UPC # 023244903869
- Country of Origin China
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 24 in |
Overall Length | 30 in |
Details
Item | Tacky Mat Replacement Pads |
Mat Color | White |
Material | Polyethylene Film |
Description
Tacky Mat Replacement Pads, Mat Width 24 In., Mat Length 30 In., Sheet Material Polyethylene Film, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-1.15%)
- PYRAMEX Safety Goggles, Amber Anti-Fog, Anti-Static, Scratch-Resistant Lens, I-Force Series (SB7030SDT)
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234088)
- PIP Nomex Hood, Slit-Eye, w/Bib (202-132)
- CROWN MATTING TECHNOLOGIES Walk-n-Clean Mat, Refill Pads, 60 Shts, 24"x30", White (CWNWCRPLPDW)
- CROWN MATTING TECHNOLOGIES Disposable Tacky Mat with Frame, White, Thickness: 3.18mm (WC 3125SW)
- CROWN MATTING TECHNOLOGIES Disinfectant Boot Bath 32x39-in. Black w/Yellow (BD 3239YB)
- CROWN MATTING TECHNOLOGIES Anti-Bacterial Grid Mat, 2ft.x40ft., Gray (HVR0024CH)
- ZORO SELECT Tacky Mat, Blue, 36 x 45 In, PK4 (5KDD6)
- CONDOR Tacky Mat, White, 24 x 45 In, PK4 (6GRA6)
- CONDOR Tacky Mat Replacement Pads, Gray, PK4 (WMA30-2430G)
- Crown Matting Technologies Bacteria & Dust Control Mats