Shop All Bacteria & Dust Control Mats
Crown Matting Technologies
Tacky Mat Replacement Pads, Gray, PK4
Mfr # WC RPLPAD
Zoro # G0756819
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene Film
- Overall Width 24 in
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Matting Technologies
- MFR # WC RPLPAD
- Zoro # G0756819
- UPC # 023244894471
- Country of Origin China
- Category Bacteria & Dust Control Mats
Dimensions
Overall Width | 24 in |
Overall Length | 30 in |
Details
Item | Tacky Mat Replacement Pads |
Mat Color | Gray |
Material | Polyethylene Film |
Description
Tacky Mat Replacement Pads, Mat Width 24 in, Mat Length 30 in, Sheet Material Polyethylene Film, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL (4063-XXXL (12))
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 468W23 (468W23)
- TILLMAN Stick Welding Gloves, Cowhide Palm, XL, PR (1018XL)
- GARAGEBOSS 1 gal Red Plastic Gas Can Gasoline (GB310)
- CROWN MATTING TECHNOLOGIES Disposable Tacky Mat with Frame, White, Thickness: 3.18mm (WC 3125SW)
- CROWN MATTING TECHNOLOGIES Walk-n-Clean Mat, Refill Pads, 60 Shts, 24"x30", White (CWNWCRPLPDW)
- CROWN MATTING TECHNOLOGIES Disinfectant Boot Bath 32x39-in. Black w/Yellow (BD 3239YB)
- CROWN MATTING TECHNOLOGIES Anti-Bacterial Grid Mat, 2ft.x40ft., Gray (HVR0024CH)
- CONDOR Tacky Mat, White, 24 x 45 In, PK4 (6GRA6)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- ENVIROTACK&TRADE EnviroTack 18x36 60-Layer Blue Disposable Adhesive Mat (PS 1836 64 B)
- Crown Matting Technologies Bacteria & Dust Control Mats