Shop All Conductive & Non-Conductive Mats
This Product is Discontinued
Crown Matting Technologies
Steel Gray Static Dissipative Runner 3/8" Thick (Discontinued)
Mfr # CK83848GY
Zoro # G2115849
Free Shipping & Returns
This Product is Discontinued
Key Features
- Antifatigue Yes
- Oil Resistant No
- Antimicrobial Yes
- Brake Fluid Resistant Yes
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Matting Technologies
- MFR # CK83848GY
- Zoro # G2115849
- UPC # 023244909106
- Country of Origin Unknown
- Category Conductive & Non-Conductive Mats
Details
Antifatigue | Yes |
Oil Resistant | No |
Antimicrobial | Yes |
Brake Fluid Resistant | Yes |
Backing Material | Vinyl |
Mat Electrical Resistance | Anti-Static |
Color | Steel Gray |
Thickness | 3/8" |
Mat Surface Pattern | Pebble |
Fire Resistant/Fire Retardant | Fire Resistant |
Item | Static Dissipative Runner |
Edges | Straight Edge |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Static Dissipative Runner, Antimicrobial Yes, Backing Material Vinyl, Color Steel Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.