Shop All Entrance Mats
Crown Matting Technologies
Ribbed Floor Runner, 4 ft. W x 105 ft. L
Mfr # SKR0048BK
Zoro # G5775905
product price: $1,147.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$1,147.99
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 105 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # SKR0048BK
- Zoro # G5775905
- UPC # 00023244565463
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 105 ft |
Details
Item | Ribbed Floor Runner |
Description
Ribbed Vinyl,Floor Runner,4ft.x105ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Plunger Can, 1 Gal., Polyethylene, Red (P714)
- STEALTH AIR Stealth Air 3 Ply Disposable Masks 50/bx (SAM-102)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (CH29801)
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - M (48-73-8651E)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 48" W x (JS 0046BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 2 ft. W x (WP 0023CH)
- CROWN MATTING TECHNOLOGIES Heavy Duty Berber Carpet Mat, 4 ft. W x 6 ft. L (DA NA46AC)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Blue, 4 ft. W x (NR 0046BL)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- CROWN MATTING TECHNOLOGIES Mats, Black/Gray, 48" W x (OX H046GY)
- CAROLINES TREASURES 24 x 36 in. Fall Harvest Westie Indoor or Outdoor Mat (CK2653JMAT)
- Crown Matting Technologies Floor Mats