Shop All Entrance Mats
Crown Matting Technologies
Ribbed Carpet Mat, Gray, 6 ft. W x
Mfr # NRR0072GY
Zoro # G5779210
product price: $811.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$811.99
Free 30-Day Returns
Key Features
- Color Gray
- Overall Length 60 ft
- Overall Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # NRR0072GY
- Zoro # G5779210
- UPC # 23244554405
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Length | 60 ft |
Overall Width | 6 ft |
Details
Item | Ribbed Carpet Mat |
Color | Gray |
Description
Ribbed Carpet Mat,6ft.x60ft.,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Full Body Harness, Vest Style, Universal (900-2)
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS146-L/XL)
- SAFEWAZE PRO+ Full Body Harness: 1D, QC Chest, TB Legs, Trauma relief, L/XL (023-1251)
- SCALEBREAK Neutralizer Powder, 25 lb, Pail, White (SCLBRK-NEUT-25)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 3 ft. W x (GS 0035BK)
- CROWN MATTING TECHNOLOGIES Floor Mat, Brown, 3 ft. W x (NR0035BR)
- CROWN MATTING TECHNOLOGIES EcoStep Mat, 48 x 72, Charcoal (ET 0046CH)
- CROWN MATTING TECHNOLOGIES Allure 4'x8' Gray Wiper Mat (AU 0048GY)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 2 ft. W x (WP 0023CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Castellan Red, 48" W x (GS 0046CR)
- CROWN MATTING TECHNOLOGIES Floor Mat, Blue, 3 ft. W x (ET0035MB)
- Crown Matting Technologies Entrance Mats