Shop All Drainage Mats
Crown Matting Technologies
Raised Surface Rings Drainage Mat 3 Ft W x 20 Ft L, 1/2 In
Mfr # WS CT32BK
Zoro # G0756992
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Material Rubber
- Mat Surface Pattern Raised Surface Rings
- Backing Material Rubber
- Welding Safe No
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WS CT32BK
- Zoro # G0756992
- UPC # 023244873056
- Country of Origin Multiple
- Category Drainage Mats
Dimensions
Width | 3 ft. |
Mat Width | 3 ft |
Size of Drainage Holes | 1.000 in dia |
Length | 20 ft. |
Mat Length | 20 ft |
Drainage Hole Diameter | 1.000 in dia |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 20 ft., Width 3 ft., Welding Safe No, Thickness 1/2 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Work Gloves, 2X-Large, Brown, Black, Red (48-73-0024)
- BRADY Reflective Numbers And Letters, 3, PK25 (5890-3)
- BULLARD Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (30WHR)
- ZING Lockout Tagout Shadow Board, 22" H, 23" W (7802)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 10 Ft L, 1/2 In (WS CT31BK)
- CROWN MATTING TECHNOLOGIES Safety Mat, Black, 36" W x 60" L, 3/4" Thick (WS CT35BK)
- CROWN MATTING TECHNOLOGIES Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (WS TF35BK)
- CROWN MATTING TECHNOLOGIES Crown, Safewalk-Light Drainage Safety Mat, Rubber, 36 X 60, Black (WSCT35BK)
- WEARWELL Textured Drainage Slots Drainage Mat 3 Ft W x 5 Ft L, 3/8 In (475)
- WEARWELL Smooth Drainage Runner 30 In W x 5 Ft L, 1/2 In (482)
- WEARWELL Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- Crown Matting Technologies Drainage Mats