Shop All Drainage Mats
Crown Matting Technologies
Raised Surface Rings Drainage Mat 3 Ft W x 10 Ft L, 1/2 In
Mfr # WS CT31BK
Zoro # G0756861
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3 ft.
- Thickness 1/2"
- Surface Material Rubber
- Mat Surface Pattern Raised Surface Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WS CT31BK
- Zoro # G0756861
- UPC # 023244873032
- Country of Origin Multiple
- Category Drainage Mats
Dimensions
Length | 10 ft. |
Width | 3 ft. |
Size of Drainage Holes | 1.000 in dia |
Mat Length | 10 ft |
Mat Width | 3 ft |
Drainage Hole Diameter | 1.000 in dia |
Description
Drainage Mat, Anti-Slip Surface Yes, Length 10 ft., Width 3 ft., Welding Safe No, Thickness 1/2 In., Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Turbotoe Steel Toe Cap, Overshoes, PVC, Black/White, Men's Size 6-7, Women's Size 8-9, 1 Pair (TTS)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Scratch-Resistant (OO7065-01)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 9, E Width (420092BLK090)
- BRADY Number Label, 8, 2-1/4in.Hx7/8in.W, Vinyl (1534-8)
- CROWN MATTING TECHNOLOGIES Raised Surface Rings Drainage Mat 3 Ft W x 20 Ft L, 1/2 In (WS CT32BK)
- CROWN MATTING TECHNOLOGIES Safety Mat, Black, 36" W x 60" L, 3/4" Thick (WS CT35BK)
- CROWN MATTING TECHNOLOGIES Crown, Safewalk-Light Drainage Safety Mat, Rubber, 36 X 60, Black (WSCT35BK)
- CROWN MATTING TECHNOLOGIES Drainage Holes Drainage Mat 3 Ft W x 5 Ft L, 7/8 In (WS TF35BK)
- DURABLE Durable Corporation Cushion Tile Modular Drainage Carbide Grit Tile 1' X 1' Black 36/Case (807S1212BK)
- NOTRAX Black Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 3/4" (39R804)
- NOTRAX Antifatigue Mat, Black with Yellow Border, 3 Ft W x 10 Ft L, 7/8 In Thick (514S4124YB)
- Crown Matting Technologies Drainage Mats