Shop All Entrance Mats
Crown Matting Technologies
Pad Walk-N-Clean, Gray, 30" W x
Mfr # CRO WCRPLPAD
Zoro # G4570776
original price:
$604.47
5% off
new price: $568.99
/pk 4, $142.25/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30 in
- Overall Length 24 in
- Color Gray
- Weight 12 lbs
- Application Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CRO WCRPLPAD
- Zoro # G4570776
- UPC # 023244894471
- Country of Origin China
- Category Entrance Mats
Dimensions
Overall Width | 30 in |
Overall Length | 24 in |
Details
Item | Pad Walk-N-Clean |
Color | Gray |
Weight | 12 lbs |
Application | Indoor |
Style | Disposable |
Backing Type | Non-Skid |
Backing Material and Surface Material | Polyethylene |
Mat Shape | Rectangular |
Surface Design | Pad Refills |
Description
Pad,Walk-N-Clean,30 In. x 24 In.,Gray,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Lab Coat, L, White, 38-1/4 In. L (KP13WH RG L)
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (SR148B)
- EAGLE MFG Spill Tray, 10 gal Spill Capacity, 10 gal, PVC (T8001)
- BRADY 1" x 11/32" Wire Marker, Wire Sleeve, Write On Legend, White, PS-187-2-WT-2 (PS-187-2-WT-2)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (DS 0046CH)
- CROWN MATTING TECHNOLOGIES Carpeted Entrance Mat, Charcoal, 6 ft. W x (DSR0072CH)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 4 ft. W x 10 ft. L (CN 0410CH)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 10 ft. L (CN 0310SB)
- CROWN MATTING TECHNOLOGIES Floor Mat, Brown, 3 ft. W x (NR0035BR)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Blue, 4 ft. W x (NR 0046BL)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 25ft Rolls - Dark Gray (03-166)
- Crown Matting Technologies Floor Mats