Shop All Entrance Mats
Crown Matting Technologies
Outdoor Mat, Blue, 3 ft. W x
Mfr # DX MB32BB
Zoro # G5783200
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 20 ft
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # DX MB32BB
- Zoro # G5783200
- UPC # 00023244209855
- Country of Origin Japan
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 20 ft |
Details
Item | Outdoor Mat |
Color | Blue |
Description
Outdoor Vinyl Loop Mat,3ft.x20ft.,Blue
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY TIG/Plasma Cutting Welding Gloves, Leather Palm, L (880389)
- BRADY Label (M21-30-423)
- DYMO RHINO (R) Heat Shrink Tube Label 3/4" x 60"H, Black on White (18057)
- ALLEGRO INDUSTRIES Allegro 1410 Spray Socks, 144/Box (1410)
- CROWN MATTING TECHNOLOGIES Floor Mat, Gray, 36" W x (CU3672GY)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 4 ft. W x 10 ft. L (OE 0410GY)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 24" W x (MASR42BK)
- CROWN MATTING TECHNOLOGIES Indoor/Outdoor Scraper Mat, Black, 43" W x (TD 0046BK)
- CROWN MATTING TECHNOLOGIES Ribbed Floor Runner, 4 ft. W x 105 ft. L (SKR0048BK)
- CROWN MATTING TECHNOLOGIES MAT, 3'X5'X3/8, RIB, BK (FL3660BK)
- CONDOR Entrance Mat, Black, 4 ft. W x 6 ft. L (9MUA4)
- Crown Matting Technologies Entrance Mats