Shop All Entrance Mats
Crown Matting Technologies
Mats, Black, 36" W x
Mfr # MA FG62BK
Zoro # G4077654
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Overall Width 36 in
- Mat Shape Rectangular
- Color Black
- Thickness 0.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # MA FG62BK
- Zoro # G4077654
- UPC # 23244549166
- Country of Origin Sri Lanka
- Category Entrance Mats
Dimensions
Overall Length | 72 in |
Overall Width | 36 in |
Details
Item | Mats |
Mat Shape | Rectangular |
Color | Black |
Thickness | 0.63" |
Application | Indoor/Outdoor |
Weight | 36 lbs |
Backing Material and Surface Material | Rubber |
Surface Design | Anti-Fatique Mat |
Description
Crown Mat-A-Dor Entrance/Antifatigue Mat, Rubber, 36 x 72, Black
Restrictions
- WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-14)
- CONDOR Safety Sign, 24" Wx18" H, 0.032" Thick (485F79)
- STRANCO Inspection Label, English, Inventory, PK450 (TCSL1-21014)
- LYLE Alum Danger Electrical Room, 10"x7", LCU4-0550-NA_10X7 (LCU4-0550-NA_10X7)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Gray, 4 ft. W x (NR 0410GY)
- CROWN MATTING TECHNOLOGIES Allure 4'x8' Gray Wiper Mat (AU 0048GY)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 2 ft. W x (NR 0023CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (GS 0046CH)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x (WP 0410BK)
- CROWN MATTING TECHNOLOGIES Indoor/Outdoor Scraper Mat, Black, 43" W x (TD 0046BK)
- CAROLINES TREASURES 24 x 36 in. Tailless Rat Love Indoor or Outdoor Mat (CK5464JMAT)
- Crown Matting Technologies Entrance Mats