Shop All Entrance Mats
Crown Matting Technologies
Mats, Black, 36" W x
Mfr # JS 0035BK
Zoro # G4077611
original price:
$94.43
8% off
new price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Medium Traffic Areas
- Mat Shape Rectangular
- Thickness 0.44"
- Color Black
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # JS 0035BK
- Zoro # G4077611
- UPC # 23244316782
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Length | 60 in |
Overall Width | 36 in |
Details
Item | Mats |
Application | Medium Traffic Areas |
Mat Shape | Rectangular |
Thickness | 0.44" |
Color | Black |
Weight | 9 lbs |
Backing Material | Vinyl |
Style | Indoor/Outdoor |
Backing Type | ThermoFlex™ Vinyl |
Backing Material and Surface Material | Nylon Fiber |
Surface Design | Scraper Mat |
Description
Crown Jasper Indoor/Outdoor Scraper Mat, 36 x 60, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Insulated Duck Coverall, WC011-BLACK-2XL (WC011)
- IMPACTO Anti-Vibration Gloves, XL, Blue/Ylw, PR (503-20XL)
- YOUNGSTOWN GLOVE CO Arc Flash Gloves, 2XL, Tan, Slip On, PR (12-3265-60-XXL)
- STRANCO Pipe Mrkr, 480 Volts, Orng, 1-1/8x4in., PK5 (CVB-1054-PK)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (DS 0046CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 48" W x (JS 0046BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Navy, 4 ft. W x (WP 0410NB)
- CROWN MATTING TECHNOLOGIES Carpeted Entrance Mat, Charcoal, 6 ft. W x (DSR0072CH)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 3 ft. W x 5 ft. L (WP 0035BK)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0310AC)
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 4 ft x 8 ft - Black Rubber Roll (03-167-WR-P)
- Crown Matting Technologies Floor Mats