Shop All Anti-Fatigue Mats
Crown Matting Technologies
MAT, WB-CK, 2X3, DIA, BLK
Mfr # WBZ023KD
Zoro # G010792305
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Matting Technologies
- MFR # WBZ023KD
- Zoro # G010792305
- UPC # 23244272293
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
Ideal ergonomic solution for people seeking comfort and long-term durability! Highly energized Zedlan sponge combines softness, resilience, and durability for exceptional relief. 50% greater puncture resistance and five times the abrasion resistance of traditional sponge products. Wear-Bond process molecularly bonds layers together without the use of adhesives. Greater overall comfort than hard deck plate type surface. Medium duty applications for dry areas such as work stations, pick modules, pharmacies, packaging areas, cashier stations, etc. Mat Type: Anti-Fatigue Mat; Application: Indoor/Dry Areas; Width: 24in; Length: 36in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm, Nitrile, Powder-Free, M, 100 PK, White (62007)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 7, PR (S10LXPB-7)
- ERGODYNE Retractable Lanyard, 4 ft., 8 lb. Weight Capacity, Black (3011)
- ZORO SELECT Label Printer Ribbon, 3-5/32" W, 1476 ft. L, Black (35YP34)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 60" L x (WB Z035KD)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (WB Z312YP)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black, 60 ft. L x (TS6P072BK-60)
- CROWN MATTING TECHNOLOGIES Floor Runner, Black/Yellow, 75 ft. L x (CXR0036YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 5 ft. L x (SE 3835BP)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 60 ft. L x (SER3824BP)
- CONDOR 5 ft. L x Vinyl, 3/8" Thick (36VK95)
- Crown Matting Technologies Anti-Fatigue Mats