Shop All Conductive & Non-Conductive Mats
Crown Matting Technologies
Light Gray Static Dissipative Mat 5/8 in Thick
Mfr # WX1223LG
Zoro # G7980668
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 ft.
- Overall Width 2 ft.
- Thickness 5/8 in
- Fire Resistant/Fire Retardant Fire Resistant
- Mat Surface Pattern Granite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WX1223LG
- Zoro # G7980668
- UPC # 023244315211
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 3 ft. |
Overall Width | 2 ft. |
Details
Item | Static Dissipative Mat |
Color | Light Gray |
Thickness | 5/8 in |
Fire Resistant/Fire Retardant | Fire Resistant |
Mat Surface Pattern | Granite |
Antifatigue | Yes |
Brake Fluid Resistant | Yes |
Oil Resistant | No |
Edges | beveled |
Cord Included | No |
Backing Material | Zedlan foam |
Mat Electrical Resistance | Anti-Static |
Antimicrobial | No |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Static Dissipative Mat, Anti-Static, Mat Length 3 ft, Mat Width 24 In., Mat Thickness 5/8 in, Mat Color Light Gray, Includes Cord No, Flame Resistant, Mat Surface Pattern Granite, No, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Brown, 1-1/2"H (72 /40 KD Brown)
- REEBOK Work Boots, Composite, Men, 12, W, Oxford, PR (RB4177)
- RUBBERMAID COMMERCIAL Soft Safety Sign, 30 in H, 21 in W, Fabric, Galvanized Steel, Nylon, Polypropylene, FG9S0100YEL (FG9S0100YEL)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, L, PR (2UUF6)
- CROWN MATTING TECHNOLOGIES Comfort-King Anti-Static 3'x5' Steel Gray (ZC 0035GY)
- CROWN MATTING TECHNOLOGIES Black Static Dissipative Mat 5/8 in Thick, Sponge Foam (WD1235BK)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Runner 9/16 in Thick (CDR0024YB-75)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1223YB)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Runner 7/8" Thick (WD3432YB)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Runner 5/8 in Thick (WD1232YB)
- WEARWELL Black Electrically Conductive Runner 9/16" Thick, PVC Surface With Nitrile Infused Sponge (786.916X4X48SMBK)
- Crown Matting Technologies Conductive & Non-Conductive Mats