Shop All Interlocking Mats
Crown Matting Technologies
Interlocking Drainage Mat, Nitrile, 3 ft. 3" Wide, 3/4" Thick
Mfr # XT0034DB
Zoro # G0756660
original price:
$629.00
7% off
new price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 3 ft. 3"
- Material Nitrile
- Thickness 3/4"
- Surface Design Grit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # XT0034DB
- Zoro # G0756660
- UPC # 023244141377
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Overall Width | 3 ft. 3" |
Length | 6 ft. |
Description
Interlocking Drainage Mat, Anti-Slip Surface Yes, Width 3 ft. 3 In., Thickness 3/4 In., Length 6 ft., Matting Series Compatibility 776 Ergo X-Treme Drain-Through, Mat Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (234X-10)
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Black (4000)
- BRADY Pipe Marker, Cold Water Supply, PK5 (7057-4-PK)
- GLOBAL INDUSTRIAL Nylon Hairnet, 20, Honeycomb, White, 100/Bag (708193A)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 20 ft Floor Mat (03_167_W_RC)
- RUBBER-CAL Interlocking Floor Tiles, 1", 1X20X, PK3, 3 PK (03-209)
- NOTRAX PVC, 10 ft Long x 3 ft Wide (620S0310BL)
- NOTRAX Nitrile Rubber, 3 ft Long x 6 in Wide (571S0036YL)
- DURABLE CORP 24" X 48" Tire Link Mat Tire Link Mat (108H2448)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AM2-B)
- JUSTRITE Checkers® AlturnaMATS® HDPE Ground Protection Mat, 4' x 8', Clear, Smooth 1-Side, CM48S1 (CM48S1)
- Crown Matting Technologies Interlocking Mats