Shop All Entrance Mats
Crown Matting Technologies
Heavy-Duty Mat, Black/Yellow, 40" W x
Mfr # WS 4E40YE
Zoro # G5776587
original price:
$213.37
22% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 40 in
- Overall Length 40 in
- Color Black/Yellow
- Backing Material and Surface Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WS 4E40YE
- Zoro # G5776587
- Country of Origin Multiple
- Category Entrance Mats
Dimensions
Overall Width | 40 in |
Overall Length | 40 in |
Details
Item | Heavy-Duty Mat |
Color | Black/Yellow |
Backing Material and Surface Material | Rubber |
Description
Heavy-Duty Rubber Mat,40 In.x40 In.,Bl/Yl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rain Jacket, Unisex, Green, 2XL (C16720G X2)
- BRADY Tape, Red, Labels/Roll: Continuous (B30C-2250-595-RD)
- BAUMGARTENS Poly Disposable Gloves, Plastic Polyethylene, OneSize, 600 PK, Clear (64800)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (2092-M (8))
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Green, 3 ft. W x (WP 0035EG)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Green, 4 ft. W x (GS 0410EG)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x 6 ft. L (WP 0046BK)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L (OE 0035BL)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- CROWN MATTING TECHNOLOGIES Mats, Black, 36" W x (JS 0035BK)
- CAROLINES TREASURES Carolines Treasures SS8322JMAT Japanese Chin Doormat - 24 x 36 in. (SS8322JMAT)
- Crown Matting Technologies Entrance Mats