Shop All Entrance Mats
Crown Matting Technologies
Heavy Duty Berber Carpet Mat, 3 ft. W x 5 ft. L
Mfr # DA NA35DB
Zoro # G5784427
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Matting Technologies
- MFR # DA NA35DB
- Zoro # G5784427
- Country of Origin Belgium
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 5 ft |
Details
Item | Heavy Duty Berber Carpet Mat |
Description
Heavy Duty Berber Carpet Mat,3ft.x5ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Deluxe White Signicade Stand 45x25x3 (SFS100)
- KLEENGUARD G10, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S ( 7 ), 100 PK, Blue (54186)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150140)
- OCCUNOMIX MiraCool® Bandana Assorted Colors 24 Pack W/Header Card, 940-24 (940-24)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 4 ft. W x (NR 0410CH)
- CROWN MATTING TECHNOLOGIES Outdoor Scraper Mat, 3 ft. W x 10 ft. L (TD 0310BK)
- CROWN MATTING TECHNOLOGIES Floor Mat, Blue, 3 ft. W x (ET0035MB)
- CROWN MATTING TECHNOLOGIES Wet Area Rubber Mat, Black, 3 ft. W x (WS CT15BK)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (NR 0046CH)
- CROWN MATTING TECHNOLOGIES Carpeted Entrance Mat, Charcoal, 6 ft. W x (DSR0072CH)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 20 ft. L (117S0420CH)
- Crown Matting Technologies Entrance Mats