Shop All Entrance Mats
Crown Matting Technologies
Floor Runner, Black, 3 ft. W x
Mfr # SKR0036BK
Zoro # G0756837
product price: $769.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$769.99
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 105 ft
- Color Black
- Backing Material Vinyl
- Surface Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # SKR0036BK
- Zoro # G0756837
- UPC # 023244565425
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 105 ft |
Details
Item | Floor Runner |
Color | Black |
Backing Material | Vinyl |
Surface Material | Vinyl |
Thickness | 1/8 in |
Edge Style | Straight |
Antifatigue | Yes |
Backing Material and Surface Material | Vinyl |
Surface Design | Round Ribbed |
Description
Floor Runner, Mat Width 24 In., Mat Color Black, Mat Length 105 ft, Mat Thickness 1/8 in, Thickness 1/8 In., Mat Backing Material Vinyl, Yes, Edges Straight, Mat Surface Pattern Round Ribbed, Mat Surface Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Coated Gloves, Foam Nitrile Palm, PK12 (715SNFTP/L)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (211125)
- LYLE Plastic Explosive Materials Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0648-NP_14X10)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A7, PR (27-0513B/8M)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Blue, 3 ft. W x (WP 0034MB)
- CROWN MATTING TECHNOLOGIES EcoStep Mat, 48 x 72, Charcoal (ET 0046CH)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Navy, 3 ft. W x (GS 0035NB)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (DS 0046CH)
- CROWN MATTING TECHNOLOGIES Rely-On Olefin 4'x6' Charcoal Wiper Mat (GS 0046CH)
- CALLOWAY MILLS Orange, Black, 17 W x 29 L (105781729WELC)
- Crown Matting Technologies Entrance Mats