Shop All Anti-Fatigue Mats
Crown Matting Technologies
Floor Runner, 75 ft. L x Rubber
Mfr # CRR1824BK
Zoro # G5775896
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 75 ft.
- Width 2 ft.
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # CRR1824BK
- Zoro # G5775896
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Length | 75 ft. |
Width | 2 ft. |
Details
Item | Floor Runner |
Color | Black |
Material | Rubber |
Description
Rubber,Floor Runner,2ft.x75ft. Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Arc Flash And Shock Hazard Label, Pk5, DGA61AP (DGA61AP)
- TOUGH DUCK Winter Hat, Duck, Black, L (I15016)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHMD002500)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 12 ft. L x (CK 0312YB)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 3 ft. L x (CD 3423YB)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 3 ft. L x (K4 0023BL)
- CROWN MATTING TECHNOLOGIES Antifatigue Supreme Mat, Blue, 5 ft. L x (K4 0035BL)
- CROWN MATTING TECHNOLOGIES 60" L x Rubber, 0.88" Thick (WS TF35TC)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black/Yellow, 3 ft. L x (SE 3823BP)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0046YB)
- Crown Matting Technologies Floor Mats