Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, White, 31.5" W x
Mfr # WC3125SW
Zoro # G6430868
original price:
$167.65
11% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 31.5 in
- Overall Length 5 in
- Color White
- Backing Material Plastic
- Thickness 0.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WC3125SW
- Zoro # G6430868
- UPC # 023244903876
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 31.5 in |
Overall Length | 5 in |
Details
Item | Floor Mat |
Color | White |
Backing Material | Plastic |
Thickness | 0.13" |
Weight | 9 lbs |
Application | Indoor |
Backing Material and Surface Material | Acrylic |
Mat Shape | Rectangular |
Surface Design | Wiper Mat |
Description
Mat,Dirt Grabber,31.5x25.5 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Day Change IV Tubing Label - Change Thursday 7/8" x 3" Blue w/Black (NTUBE-TH)
- BEGHELLI Combo Emergency Light and Exit Sign, PCH-G-SA (PCH-G-SA)
- CONDOR Beard Cover Dispenser, Acrylic, Clear (30ZE59)
- CONDOR OUTDOOR PRODUCTS FLEX TACTICAL MESH CAP, OLIVE DRAB, L (161140-001-L)
- CROWN MATTING TECHNOLOGIES Needle-Rib 4'x8' Charcoal Scraper/Wiper Mat (NR 0048CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Blue, 3 ft. W x (ET0035MB)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (DS 0046CH)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Brown, 4 ft. W x (NR 0410BR)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 10 ft. L (CN 0310SB)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L (CN 0035BR)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 2 ft. W x 3 ft. L (WP 0023BK)
- Crown Matting Technologies Entrance Mats