Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, White, 30" W x 24" L
Mfr # WCRPLPDW
Zoro # G6430859
product price: $611.99
/pk 4, $153.00/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30 in
- Overall Length 24 in
- Color White
- Thickness 0.13"
- Weight 12 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WCRPLPDW
- Zoro # G6430859
- UPC # 023244903869
- Country of Origin China
- Category Entrance Mats
Dimensions
Overall Width | 30 in |
Overall Length | 24 in |
Details
Item | Floor Mat |
Color | White |
Thickness | 0.13" |
Weight | 12 lbs |
Application | Indoor |
Backing Material and Surface Material | Acrylic |
Surface Design | Pad Refills |
Description
Mat,Walk-N-Clean,60 Sheet Refill Pad,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Reversible Inspection Glove, PK12 (97-521H)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AG2)
- PIONEER Multi Pocket Mesh Vest, Orange, 2XL (V1024850U-2XL)
- 3M Combination Cartridge/Filter, Bayonet, OV, FM, P100, Black, Magenta, Olive, 2 PK, NIOSH (60925)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 4 ft. W x (MN 0046AC)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 36" W x 72" L (CWNMAFG62BK)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0310AC)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 2 ft. W x (WP 0023CH)
- CROWN MATTING TECHNOLOGIES Outdoor Scraper Mat, 3 ft. W x 10 ft. L (TD 0310BK)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Blue, 4 ft. W x (NR 0046BL)
- SPORTS LICENSING SOLUTIONS BOOT TRAY BLACK 39.75in. (33122)
- Crown Matting Technologies Entrance Mats