Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Red, 3 ft. W x
Mfr # DS 0035RD
Zoro # G6431245
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 5 in
- Color Red
- Backing Material Vinyl
- Thickness 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # DS 0035RD
- Zoro # G6431245
- UPC # 023244297470
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 5 in |
Details
Item | Floor Mat |
Color | Red |
Backing Material | Vinyl |
Thickness | 0.5" |
Weight | 13.3 lbs |
Application | Indoor |
Backing Material and Surface Material | Microfiber/Olefin |
Mat Shape | Rectangular |
Surface Design | Wiper Mat |
Description
Mat,Dust-Star,Microfiber,3x5 ft.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- 2W INTERNATIONAL Extra Heavy Weight Rain Suit, 2X-Large, Yellow (8050-SA 2XL)
- BRADY Label, 3 in W, White (M7-22-423)
- LINCOLN ELECTRIC Welding Jacket (K2985-XL)
- CROWN MATTING TECHNOLOGIES Carpeted Entrance Mat, Charcoal, 3 ft. W x (DS 0034CH)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 10 ft. L (CN 0310SB)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (GS 0046CH)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 4 ft. W x 10 ft. L (OE 0410GY)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 36" W x 72" L (CWNMAFG62BK)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Red, 3 ft. W x (GS 0035CR)
- CALLOWAY MILLS Multi, 17 W x 29 L (121981729)
- Crown Matting Technologies Entrance Mats