Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Marlin Blue, 48" W x
Mfr # GS 0046MB
Zoro # G4077821
original price:
$105.24
11% off
new price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Shape Rectangular
- Overall Width 48 in
- Overall Length 72 in
- Weight 15.2 lbs
- Backing Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # GS 0046MB
- Zoro # G4077821
- UPC # 23244534858
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 48 in |
Overall Length | 72 in |
Details
Mat Shape | Rectangular |
Item | Floor Mat |
Weight | 15.2 lbs |
Backing Material | Vinyl |
Thickness | 0.38" |
Application | Indoor |
Color | Marlin Blue |
Backing Material and Surface Material | Olefin |
Surface Design | Wiper Mat |
Description
Crown Rely-On Olefin Indoor Wiper Mat, 48 x 72, Marlin Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 in. Reflective Black Plastic Nail-On Number 6 1 pc, 3PK (844816)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, M, PR (19K976)
- HY-KO Beware Of The Dog Sign 8.5" x 12.5", 10PK (A03002)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, L (KIT2TC8TPVBLGNG-NR)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x 6 ft. L (WP 0046BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 2 ft. W x (WP 0023CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Gray, 36" W x (CU3672GY)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x (WP 0410BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 2 ft. W x 3 ft. L (WP 0023BK)
- CALLOWAY MILLS Black, 24 W x 39 L (103602439)
- Crown Matting Technologies Entrance Mats