Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Gray, 4 ft. W x
Mfr # WA-0046GY
Zoro # G6430877
product price: $98.39
/ea
Free Shipping & Returns
$98.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Length 6 in
- Color Gray
- Backing Material Vinyl
- Thickness 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WA-0046GY
- Zoro # G6430877
- UPC # 023244924109
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 48 in |
Overall Length | 6 in |
Details
Item | Floor Mat |
Color | Gray |
Backing Material | Vinyl |
Thickness | 0.31" |
Weight | 20 lbs |
Application | Indoor |
Backing Material and Surface Material | Olefin |
Mat Shape | Rectangular |
Surface Application | Continous Filament Olefin |
Surface Design | Wiper Mat |
Description
Mat,Walk-A-Way 4x6 ft.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, R, Al, Rnd, PK25 (49901)
- BRADY Tape, Blue, Labels/Roll: Continuous (B30C-1125-595-BL)
- LYLE Hot Surface Caution Reflective Label, 5 in H, 7 in W, Reflective Sheeting, English, LCU3-0224-RD_7x5 (LCU3-0224-RD_7x5)
- ENCON Enfog Box of 12 Clear Lens/Gray Frame Safety Goggle (5068204)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 3 ft. W x (GS 0035BK)
- CROWN MATTING TECHNOLOGIES Heavy-Duty Mat, Black/Yellow, 40" W x (WS 4E40YE)
- CROWN MATTING TECHNOLOGIES Heavy Duty Berber Carpet Mat, 4 ft. W x 6 ft. L (DA NA46AC)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Navy, 3 ft. W x (GS 0035NB)
- CROWN MATTING TECHNOLOGIES Pad Walk-N-Clean, Gray, 30" W x (CRO WCRPLPAD)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L (CN 0035BR)
- CAROLINES TREASURES 24 x 36 in. Foldex Exotic Fold No.2 Cat Love Indoor or Outdoor Mat (CK5763JMAT)
- Crown Matting Technologies Floor Mats