Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Gray, 36" W x
Mfr # CU3672GY
Zoro # G6431251
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 72 in
- Color Gray
- Backing Material Sponge Foam
- Thickness 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Matting Technologies
- MFR # CU3672GY
- Zoro # G6431251
- UPC # 023244909458
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 72 in |
Details
Item | Floor Mat |
Color | Gray |
Backing Material | Sponge Foam |
Thickness | 0.5" |
Weight | 26 lbs |
Application | Indoor |
Style | Anti-Fatigue |
Features | Marbleized Rubber Surface |
Backing Material and Surface Material | Rubber |
Mat Shape | Rectangular |
Surface Design | Wiper/Scraper |
Surface Application | Ribbon Polypropylene |
Description
Mat,Cushion-Step,36x72 In.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (BK219)
- CONDOR Leather Gloves, Safety Cuff, S, PR (1VT30)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, L (O23122)
- ORGANIZED LIVING TRILOCK ANCHOR 10PK WH (1464-6623-11)
- CROWN MATTING TECHNOLOGIES Pad Walk-N-Clean, Gray, 30" W x (CRO WCRPLPAD)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 45" W x (SSR046CH)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0310AC)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 2 ft. W x (NR 0023CH)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 2 ft. W x (GS 0023BK)
- CROWN MATTING TECHNOLOGIES Imperial Mat 11/32-in. 3'x5' Black (IL 0035GT)
- WELLNESSMATS WellnessMats EL32WMRBNGRY 3 x 2 ft. Estates Linen Polyurethane Mat - Slate (EL32WMRBNGRY)
- Crown Matting Technologies Entrance Mats