Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Gray, 31" W x
Mfr # WC 3125SG
Zoro # G4077149
original price:
$166.89
6% off
new price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Overall Width 31.5 in
- Mat Shape Rectangular
- Application Indoor
- Overall Length 25 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # WC 3125SG
- Zoro # G4077149
- UPC # 23244894488
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 31.5 in |
Overall Length | 25 1/2 in |
Details
Color | Gray |
Mat Shape | Rectangular |
Item | Floor Mat |
Application | Indoor |
Weight | 8 lbs |
Backing Type | Non-Skid |
Backing Material and Surface Material | Polyethylene |
Surface Design | Wiper Mat |
Description
Crown Walk-N-Clean Dirt Grabber Mat with Starter Pad, 31.5 x 25.5, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cotton Canvas Clute, KnitWrist, STR, L, PK12 (8102)
- MAPA Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 10 (332420)
- VIKING Open Road 150D Suit - Yellow (2900Y-XL)
- KLEENGUARD Safety Glasses w-Anti-Fog Coating, Smoke Anti-Fog (65336)
- CROWN MATTING TECHNOLOGIES Mats, Black, 36" W x (JS 0035BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 3 ft. W x (WP 0034CH)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 2 ft. W x 3 ft. L (OE 0023GY)
- CROWN MATTING TECHNOLOGIES MAT, 3'X5'X3/8, RIB, BK (FL3660BK)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 10 ft. L (CN 0310SB)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 4 ft. W x 10 ft. L (CN 0410CH)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (130S0023CH)
- Crown Matting Technologies Floor Mats