Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Gray, 3 ft. W x
Mfr # NR0035GY
Zoro # G6431026
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 5 in
- Color Gray
- Backing Material Vinyl
- Thickness 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # NR0035GY
- Zoro # G6431026
- UPC # 023244553354
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 5 in |
Details
Item | Floor Mat |
Color | Gray |
Backing Material | Vinyl |
Thickness | 0.38" |
Weight | 10 lbs |
Application | Indoor |
Backing Type | Non-Skid |
Backing Material and Surface Material | Polypropylene |
Mat Shape | Rectangular |
Surface Design | Wiper/Scraper |
Surface Application | Ribbed |
Description
Mat,Needle Rib,3 x 5 ft.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROPPE Stair Tread Round Nose 36inL - Brown (36812P110)
- METACAULK Fire Barrier Sealant, Intumescent, 10.3 oz (66648)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-05 (SPB-05)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300L-09)
- CROWN MATTING TECHNOLOGIES Floor Mat, Brown, 3 ft. W x (NR0035BR)
- CROWN MATTING TECHNOLOGIES Floor Mat, Gray, 36" W x (CU3672GY)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Gray, 4 ft. W x (NR 0410GY)
- CROWN MATTING TECHNOLOGIES Rely-On Olefin 4'x6' Charcoal Wiper Mat (GS 0046CH)
- CROWN MATTING TECHNOLOGIES Ribbed Floor Runner, 4 ft. W x 105 ft. L (SKR0048BK)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0035AC)
- FIRST CONCEPT DOOR MAT COIR HELLO BLACK (FC-72022)
- Crown Matting Technologies Entrance Mats