Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Charcoal, 48" W x
Mfr # NR 0046CH
Zoro # G4077471
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.38"
- Application Indoor
- Weight 16.2 lbs
- Overall Length 72 in
- Mat Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # NR 0046CH
- Zoro # G4077471
- UPC # 23244553569
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Length | 72 in |
Overall Width | 48 in |
Details
Thickness | 0.38" |
Application | Indoor |
Weight | 16.2 lbs |
Item | Floor Mat |
Mat Shape | Rectangular |
Color | Charcoal |
Backing Material | Vinyl |
Backing Type | Non-Skid |
Backing Material and Surface Material | Polypropylene |
Surface Application | Ribbed |
Surface Design | Wiper/Scraper |
Description
Crown Needle-Rib Wiper/Scraper Mat, Polypropylene, 48 x 72, Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Short Slv, Nvy, 65 per PET/35 per Ctn, 2XL (SP24NV SS XXL)
- NEVS Label, Biohazard Hazard Identity 1/2" x 1-1/2" (LBH-21)
- 5.11 Bag/Tote, Strap, Black (56957)
- PIP Ambi-dex Axle, Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (63-532PF/L)
- CROWN MATTING TECHNOLOGIES Floor Mat, Castellan Red, 48" W x (GS 0046CR)
- CROWN MATTING TECHNOLOGIES Ribbed Floor Runner, 4 ft. W x 105 ft. L (SKR0048BK)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 4 ft. W x (NR 0410CH)
- CROWN MATTING TECHNOLOGIES Needle-Rib 4'x6' Charcoal Scraper/Wiper Mat (NR 0046CH)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 2 ft. W x 3 ft. L (WP 0023BK)
- CROWN MATTING TECHNOLOGIES Allure 4'x8' Gray Wiper Mat (AU 0048GY)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (100501729)
- Crown Matting Technologies Entrance Mats