Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Charcoal, 48" W x
Mfr # GS 0046CH
Zoro # G4077830
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 15.2 lbs
- Thickness 0.38"
- Mat Shape Rectangular
- Overall Length 72 in
- Color Charcoal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # GS 0046CH
- Zoro # G4077830
- UPC # 23244534773
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Length | 72 in |
Overall Width | 48 in |
Details
Weight | 15.2 lbs |
Thickness | 0.38" |
Mat Shape | Rectangular |
Item | Floor Mat |
Color | Charcoal |
Application | Indoor |
Backing Material | Vinyl |
Style | Vinyl Lip; Rectangular Wiper |
Backing Material and Surface Material | Olefin |
Surface Design | Wiper Mat |
Description
Crown Rely-On Olefin Indoor Wiper Mat, 48 x 72, Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clip Sleeve Wire Mrkrs, 2, Blk/Wht, PK10, SCN09-2 (SCN09-2)
- JESSUP GLO BRITE Exit, PF100, Green Frame Dble (7042-100-B)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +1.5 Diopters, Black Frame, Unisex, 1 Pair (19878)
- 5.11 Tactical Boots, 9, R, Black, Plain, Mens, PR (12394)
- CROWN MATTING TECHNOLOGIES Imperial Mat 11/32-in. 3'x5' Black (IL 0035GT)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Green, 4 ft. W x (GS 0410EG)
- CROWN MATTING TECHNOLOGIES Heavy-Duty Mat, Black/Yellow, 40" W x (WS 4E40YE)
- CROWN MATTING TECHNOLOGIES Mat-A-Dor Rubber Fingertip Scraper Mat, Black, 24" W x 32" L (CWNMASR42BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 2 ft. W x 3 ft. L (WP 0023BK)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 24" W x (MASR42BK)
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (167S0035BR)
- Crown Matting Technologies Floor Mats