Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Charcoal, 48" W x
Mfr # DS 0046CH
Zoro # G4077429
original price:
$164.72
10% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Indoor
- Weight 21 lbs
- Overall Length 72 in
- Color Charcoal
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # DS 0046CH
- Zoro # G4077429
- UPC # 23244297579
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Length | 72 in |
Overall Width | 48 in |
Details
Application | Indoor |
Weight | 21 lbs |
Color | Charcoal |
Backing Material | Vinyl |
Mat Shape | Rectangular |
Thickness | 0.5" |
Item | Floor Mat |
Backing Material and Surface Material | Microfiber/Olefin |
Surface Design | Wiper Mat |
Description
Crown Dust-Star Microfiber Wiper Mat, 48 x 72, Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Eyewash Station 16in Diameter Non Slip Floor Sign (FS-EYEWASH-16)
- BRADY Lockout Padlock, Red, 1-13/16" H Body (NYL-RED-38ST-KD)
- CONDOR Entrance Mat, Blue, 2 ft. W x 3 ft. L (36VK29)
- MCR SAFETY Safety Glasses, Amber Scratch-Resistant (KD114AF)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Green, 4 ft. W x (GS 0410EG)
- CROWN MATTING TECHNOLOGIES Needle-Rib 4'x8' Charcoal Scraper/Wiper Mat (NR 0048CH)
- CROWN MATTING TECHNOLOGIES Rely-On Olefin 4'x6' Charcoal Wiper Mat (GS 0046CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 48" W x (JS 0046BK)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 45" W x (SSR046CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 48" W x (GS 0046CH)
- FLOORTEX Floortex FR46090DCBR Doortex Advantagemat 24 x 36 in. Rectangular Indoor Entrance Mat; Brown (FR46090DCBR)
- Crown Matting Technologies Entrance Mats