Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Charcoal, 45" W x
Mfr # SSR046CH
Zoro # G6430910
original price:
$137.56
22% off
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 45 in
- Overall Length 68 in
- Color Charcoal
- Backing Material SBR Rubber
- Thickness 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crown Matting Technologies
- MFR # SSR046CH
- Zoro # G6430910
- UPC # 023244890398
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 45 in |
Overall Length | 68 in |
Details
Item | Floor Mat |
Color | Charcoal |
Backing Material | SBR Rubber |
Thickness | 0.38" |
Weight | 17 lbs |
Application | Floor |
Backing Type | Non-Skid |
Backing Material and Surface Material | Polypropylene |
Mat Shape | Rectangular |
Surface Design | Wiper Mat |
Description
Mat,Super-Soak,45x68 In.,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 4XL (9114-4X)
- PRO-SERIES Pro-Series 1/8 Number & Letter Stamp Set 0-9 And A-Z (8016-0012)
- 5.11 Military/Tactical Boot, Size 11-1/2, PR (12417)
- LYLE Plastic Smoking Area Notice Sign, 7" H, 10" W, Plastic, Vertical Rectangle, LCU5-0069-NP_10X7 (LCU5-0069-NP_10X7)
- CROWN MATTING TECHNOLOGIES MAT, 3'X5'X3/8, RIB, BK (FL3660BK)
- CROWN MATTING TECHNOLOGIES Floor Runner, Black, 3 ft. W x 60 ft. L (PBR1836BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Black, 4 ft. W x (WP 0410BK)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 4 ft. W x 10 ft. L (CN 0410CH)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 2 ft. W x (WP 0023CH)
- CROWN MATTING TECHNOLOGIES Wet Area Rubber Mat, Black, 3 ft. W x (WS CT15BK)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- Crown Matting Technologies Floor Mats