Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Charcoal, 36" W x
Mfr # NR 0035CH
Zoro # G4077164
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Mat Shape Rectangular
- Color Charcoal
- Backing Material Vinyl
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # NR 0035CH
- Zoro # G4077164
- UPC # 23244553330
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 60 in |
Details
Mat Shape | Rectangular |
Color | Charcoal |
Backing Material | Vinyl |
Item | Floor Mat |
Thickness | 0.38" |
Weight | 10.9 lbs |
Application | Indoor |
Backing Type | Non-Skid |
Backing Material and Surface Material | Polypropylene |
Surface Design | Wiper/Scraper |
Surface Application | Ribbed |
Description
Crown Needle Rib Wipe and Scrape Mat, Polypropylene, 36 x 60, Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Knee Pads, Soft, EVA, Universal, PR (7105)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGYXL000111)
- BRADY Label, 1 1/16 in W, White (M7-171-593)
- MCR SAFETY Welding Leather Glove, Brown/White, M, PR (4890M)
- CROWN MATTING TECHNOLOGIES Heavy Duty Carpet Mat, Charcoal, 3 ft. W x (MN 0035AC)
- CROWN MATTING TECHNOLOGIES Heavy-Duty Mat, Black/Yellow, 40" W x (WS 4E40YE)
- CROWN MATTING TECHNOLOGIES Floor Runner, Black, 3 ft. W x 60 ft. L (PBR1836BK)
- CROWN MATTING TECHNOLOGIES Floor Mat, Black, 24" W x (MASR42BK)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Black, 3 ft. W x (GS 0035BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Green, 3 ft. W x (WP 0035EG)
- NOTRAX Entrance Runner, Gray, 3 ft. W x 10 ft. L (231S0310GY)
- Crown Matting Technologies Entrance Mats