Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Charcoal, 36" W x
Mfr # GS 0310CH
Zoro # G4077779
original price:
$145.69
6% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Overall Length 120 in
- Backing Material Vinyl
- Weight 18.5 lbs
- Mat Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # GS 0310CH
- Zoro # G4077779
- UPC # 23244535398
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Length | 120 in |
Overall Width | 36 in |
Details
Item | Floor Mat |
Color | Charcoal |
Backing Material | Vinyl |
Weight | 18.5 lbs |
Mat Shape | Rectangular |
Thickness | 0.38" |
Application | Indoor |
Backing Material and Surface Material | Olefin |
Surface Design | Wiper Mat |
Description
Crown Rely-On Olefin Indoor Wiper Mat, 36 x 120, Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Black, Size 9.5-10, PR (457806W-002-41)
- LYLE Caution Sign, 10 in. H, Vinyl, Do Not Enter (LCU3-0420-RD_14x10)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1496-RD_14X10 (U3-1496-RD_14X10)
- CELLUCAP Long Lab Coat, Xl 44In., PK25 (3302XL)
- CROWN MATTING TECHNOLOGIES EcoStep Mat, 48 x 72, Charcoal (ET 0046CH)
- CROWN MATTING TECHNOLOGIES Ribbed Floor Runner, 4 ft. W x 105 ft. L (SKR0048BK)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Charcoal, 2 ft. W x (WP 0023CH)
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Gray, 4 ft. W x (NR 0410GY)
- CROWN MATTING TECHNOLOGIES Floor Mat, Castellan Red, 48" W x (GS 0046CR)
- CROWN MATTING TECHNOLOGIES Rely-On Olefin 4'x6' Charcoal Wiper Mat (GS 0046CH)
- CAROLINES TREASURES 24 x 36 in. American Curl Cat Love Indoor or Outdoor Mat (CK5080JMAT)
- Crown Matting Technologies Entrance Mats