Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Charcoal, 36" W x
Mfr # GS 0035CH
Zoro # G4077532
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 10.3 lbs
- Mat Shape Rectangular
- Backing Material Vinyl
- Thickness 0.38"
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # GS 0035CH
- Zoro # G4077532
- UPC # 23244533967
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Length | 60 in |
Overall Width | 36 in |
Details
Weight | 10.3 lbs |
Mat Shape | Rectangular |
Backing Material | Vinyl |
Thickness | 0.38" |
Item | Floor Mat |
Application | Indoor, Floor |
Color | Charcoal |
Style | Vinyl Lip; Rectangular Wiper |
Backing Material and Surface Material | Olefin |
Surface Design | Wiper Mat |
Description
Crown Rely-On Olefin Indoor Wiper Mat, 36 x 60, Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Standard Construction Style Positioning Harness Size X-Large (1161310)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1471-RA_14X10 (U3-1471-RA_14X10)
- GE Hooded Disposable Coveralls, M, White, Zipper Flap (GW904M)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Blue, White (6881)
- CROWN MATTING TECHNOLOGIES EcoStep Mat, 48 x 72, Charcoal (ET 0046CH)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 3 ft. W x 5 ft. L (CN 0035BR)
- CROWN MATTING TECHNOLOGIES Carpeted Entrance Mat, Charcoal, 6 ft. W x (DSR0072CH)
- CROWN MATTING TECHNOLOGIES Carpeted Scraper/Wiper Mat, 4 ft. W x 10 ft. L (CN 0410CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Brown, 3 ft. W x (NR0035BR)
- CROWN MATTING TECHNOLOGIES Heavy-Duty Mat, Black/Yellow, 40" W x (WS 4E40YE)
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 48" W x (EGDFB040804)
- Crown Matting Technologies Entrance Mats