Shop All Entrance Mats
Crown Matting Technologies
Floor Mat, Charcoal, 36" W x
Mfr # GS 0034CH
Zoro # G4077322
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.38"
- Application Indoor
- Overall Width 36 in
- Overall Length 48 in
- Mat Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crown Matting Technologies
- MFR # GS 0034CH
- Zoro # G4077322
- UPC # 23244202016
- Country of Origin Canada
- Category Entrance Mats
Dimensions
Overall Width | 36 in |
Overall Length | 48 in |
Details
Thickness | 0.38" |
Application | Indoor |
Item | Floor Mat |
Mat Shape | Rectangular |
Backing Material | Vinyl |
Color | Charcoal |
Weight | 8.6 lbs |
Backing Material and Surface Material | Olefin |
Surface Design | Wiper Mat |
Description
Crown Rely-On Olefin Indoor Wiper Mat, 36 x 48, Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Glove Guard(R) Clip, Green, Blank (1939GN)
- 3M Rescue and Descent Device, Yellow, 200 ft. (3327200)
- DANNER Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- SIGNMISSION OSHA Caution Decal, Slow Down Pedestrian Traffic, 24in X 18in Decal, 18" W, 24" L, Landscape (OS-CS-D-1824-L-19232)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Green, 4 ft. W x (GS 0410EG)
- CROWN MATTING TECHNOLOGIES Floor Mat, Charcoal, 36" W x (GS 0035CH)
- CROWN MATTING TECHNOLOGIES Floor Mat, Blue, 3 ft. W x (ET0035MB)
- CROWN MATTING TECHNOLOGIES Floor Mat, White, 31.5" W x (WC3125SW)
- CROWN MATTING TECHNOLOGIES Carpeted Wiper Door Mat, Blue, 3 ft. W x (WP 0034MB)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Navy, 3 ft. W x (GS 0035NB)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 3 ft. L (8DYD4)
- Crown Matting Technologies Floor Mats